SURFACE PREP & CLEAN 510G
893.140004
- UNSPSC 47131805
0893140004083 1
0893140004083 1
Delivery
In stock delivery from our warehouses.
A highly effective solution for surface preparation and general cleaning. Surface Prep and Clean has unique foaming action that lifts contaminants and debris off surfaces and promotes superior adhesion.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 7:20 PM. Directions. Call: (289) 474-5447
6 pieces in stock at Mississauga, ON as of 7:20 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 510 g |
| Container Type | Aerosol |
| VOC compliant | Yes |
| EAN | 4099618418969 |
Features
| Ideal for surface preparation prior to adhesive bonding, general cleaning, and degreasing. |
| Safe for many sensitive surfaces including most plastic and painted surfaces. |
| Leaves no streaks on metal or glass. |
| Removes a wide range of contaminants such as dust, adhesive residue, fingerprints, grease, oils, and wax. |
Instructions
Spray Surface Prep and Clean onto the surface to be treated and wipe with a soft, clean, lint-free cloth. For delicate surfaces, spray Surface Prep and Clean onto the cloth and apply to the surface.
Notices
This information is based on our experience. Preliminary tests are advised before use.